
2X 5P HV100 REC CON. TE. 7.0MM.SLD
Mfr # 215311-5
Zoro # G901043240
product price: $1.89
/eaSold in multiples of 65 for $122.85
Key Features
Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
0.276 in
For Use With
Header Assembly
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215311-5
Zoro #
G901043240
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.276 in
Details
Item
Connector
Max. Temp.
125°C
Series
AMPMODU, HV-100
For Use With
Header Assembly
Material
Glass-Filled Polyester
Color
Black
Contact Finish
Gold Plated; Tin Plated
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Contacts
5
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Number of Rows
2
Current Rating
3 A
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.