Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X10P HV100 REC CON. TE  7.0MM 1-215307-0

2X10P HV100 REC CON. TE 7.0MM (Discontinued)

  • Mfr # 1-215307-0
  • Zoro # G801040851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215307-0
Zoro #
G801040851
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
7 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Color
Green
For Use With
Header Assembly
Material
Glass-Filled Polyester
Connection Material
Phosphor Bronze
Current Rating
3 A
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
10
Flammability Rating
UL 94 V-0
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.