Zoro Homepage

2X10P HV100 REC CON. TE.7.0MM.SLD

  • Mfr # 1-215311-0

  • Zoro # G901040942


product price: $6.29
/ea
Sold in multiples of 30 for $188.70

Key Features

Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
0.276 in
Color
Green
For Use With
Header Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215311-0
Zoro #
G901040942
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.276 in

Details

Item
Connector
Max. Temp.
125°C
Series
AMPMODU, HV-100
Color
Green
For Use With
Header Assembly
Material
Glass-Filled Polyester
Terminal Type
Through Hole - Solder
Number of Rows
2
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
3 A
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
10
Contact Finish
Gold Plated; Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.