
2X10P HV100 REC.CON.B/TE.6.2MM.NO KINK
Mfr # 1-829264-0
Zoro # G901042199
product price: $3.99
/eaSold in multiples of 21 for $83.79
Key Features
Series
AMPMODU, HV-100
Height
6.2 mm
Material
Glass-Filled Polyester
Color
Green
Terminal Type
Through Hole - Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-829264-0
Zoro #
G901042199
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.2 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Green
Terminal Type
Through Hole - Solder
Number of Contacts
10
Number of Rows
2
Contact Type
Socket
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.