Zoro Homepage
This item is Discontinued.
Te Connectivity 2X10P MOD II SHROUDED HEADER  ST 1-826469-0

2X10P MOD II SHROUDED HEADER ST (Discontinued)

  • Mfr # 1-826469-0
  • Zoro # G501041547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826469-0
Zoro #
G501041547
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
5 µm

Details

Item
PCB Mount Header
Wire Connector Style
Standard
Max. Temp.
105°C
Standards
CSA LR7189; CUL E28476
Features
With Board Standoff
Color
Black
Material
Glass-Filled Polyester
Number of Rows
2
Terminal Type
Surface Mount; Through Hole
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Pin
Hole Center to Center
2.54 mm
Number of Contacts
20
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.