Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2X12 MTE RCPT SR PLAIN .100CL

  • Mfr # 6-103976-1

  • Zoro # G301009792


product price: $5.35
/ea
Sold in multiples of 18 for $96.30

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
26 AWG
Insulation Material
Thermoplastic
Max. Voltage
267V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-103976-1
Zoro #
G301009792
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
2.49 mm
Length
2.4 in
Max. Insulation Dia.
0.054 in
Max. Single Wire Size
22 AWG
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
267V
Maximum Voltage
267 V
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Material
Thermoplastic
Max. Temp.
105°C
Current Rating
3 A
Number of Contacts
12
Number of Rows
1
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.