Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X12P HV100 REC.CON.B/TE 6.2 TIN NO KINK 1-829576-2

2X12P HV100 REC.CON.B/TE 6.2 TIN NO KINK (Discontinued)

  • Mfr # 1-829576-2
  • Zoro # G001042129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-829576-2
Zoro #
G001042129
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.2 mm

Details

Item
PCB Mount Receptacle
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
Color
Green
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Through Hole - Solder
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.