
2x12P MOD2 PIN HEADER LOW PROFILE
Mfr # 1-1740556-2
Zoro # G501040908
product price: $2.29
/eaSold in multiples of 70 for $160.30
Key Features
Material
Glass-Filled PCT
Color
Black
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated; Tin over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1740556-2
Zoro #
G501040908
UPC #
-
Country of Origin
Poland
Details
Item
PCB Mount Header
Material
Glass-Filled PCT
Color
Black
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated; Tin over Nickel
Connection Material
Copper Tin
Type
Breakaway
Contact Finish
Tin Plated
Number of Contacts
12
Number of Rows
2
Terminal Type
Through Hole - Solder
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.