Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X20P HV100 REC CON. TE  7.0MM 2-215307-0

2X20P HV100 REC CON. TE 7.0MM (Discontinued)

  • Mfr # 2-215307-0
  • Zoro # G601042413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-215307-0
Zoro #
G601042413
UPC #
-
Country of Origin
Germany

Dimensions

Height
7 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Material
Glass-Filled Polyester
For Use With
Header Assembly
Color
Green
Current Rating
3 A
Terminal Finish
Tin Plated
Contact Type
Socket
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Rows
2
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Number of Contacts
20
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.