
2X20P HV100 REC CON TE 85TINSLD
Mfr # 2-215314-0
Zoro # G901042311
product price: $5.59
/eaSold in multiples of 25 for $139.75
Key Features
Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
0.335 in
For Use With
Header Assembly
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-215314-0
Zoro #
G901042311
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.335 in
Contact Plating Thickness
2.4 to 4 µm
Details
Item
Connector
Max. Temp.
125°C
Series
AMPMODU, HV-100
For Use With
Header Assembly
Color
Green
Material
Glass-Filled Polyester
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Current Rating
3 A
Terminal Type
Through Hole - Solder
Contact Finish
Tin Plated; Tin-Lead over Nickel
Contact Type
Socket
Hole Center to Center
2.54 mm
Number of Contacts
20
Connection Material
Phosphor Bronze
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.