Zoro Homepage

2X5P MOD II UNSHRD HDR ST 0.8 AU

  • Mfr # 829394-5

  • Zoro # G800940787


product price: $1.55
/ea
Sold in multiples of 150 for $232.50

Key Features

Type
Breakaway
Color
Green
Insulation Material
PBT
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829394-5
Zoro #
G800940787
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Type
Breakaway
Color
Green
Insulation Material
PBT
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Material
PBT
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
10
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.