Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2X6 MTE SHRD PIN SR POL .100CL 5-103946-5

2X6 MTE SHRD PIN SR POL .100CL (Discontinued)

  • Mfr # 5-103946-5
  • Zoro # G001044765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-103946-5
Zoro #
G001044765
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.53 mm
Min. Single Wire Size
26 AWG
Height
0.66 mm
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Voltage
267V
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Number of Contacts
6
Contact Type
Pin
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Current Rating
3 A
Connector Type
Plug
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.