Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3 P ACTION PIN UMNL 173925-1

3 P ACTION PIN UMNL (Discontinued)

  • Mfr # 173925-1
  • Zoro # G600951372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173925-1
Zoro #
G600951372
UPC #
-
Country of Origin
India

Dimensions

Width
7.6 mm
Height
15.85 mm
Length
20.3 mm
Contact Plating Thickness
78.73 µm

Details

Item
Header
Color
Black
Max. Voltage
500V AC
Maximum Voltage
500 V AC
Application
Power
Current
15 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Hole Center to Center
6.35 mm
Material
Glass-Filled Polyester
For Use With
Plug Housing
Terminal Type
Through Hole - Press-Fit
Number of Contacts
3
Contact Type
Pin
Number of Rows
1
Current Rating
15 A
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.