Zoro Homepage
This item is Discontinued.
Te Connectivity 3 POS 5.08MM R/A PLUG TRM BLK 796634-3

3 POS 5.08MM R/A PLUG TRM BLK (Discontinued)

  • Mfr # 796634-3
  • Zoro # G200984657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796634-3
Zoro #
G200984657
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Contact Mating Area Plating Material
Tin
Shrouded
No
Housing Color
Green
Screw Material
Brass
Wire Entry Angle
Side
Applies To
Wire
Side Stackable
Yes
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
15
Number of Positions
3
Block Type
None
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Voltage (VAC)
300
Connector Style
Plug
Mounting Angle
Right Angle
Screw Plating Material
Nickel
Contact Mount
Through Hole
Mating Angle
180°
Interlock
Without
Stacked Levels
With
Screw Flange
Without
Centerline
5.08 mm [ .2 in ]
Number of Rows
1
Screwless Terminal Block
No
Housing Material
Polyamide 6.6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.