
3 POS. FASTIN-FASTON CONNECTOR TAB HOUSI
Mfr # 1955416-1
Zoro # G500941800
product price: $0.72
/eaSold in multiples of 250 for $180.00
Key Features
Insulation Color
Natural
Insulation Type
Non-Insulated
Application
Wire/Cable
Overall Length
1.2 in
Terminal Type
Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1955416-1
Zoro #
G500941800
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.2 in
Details
Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Application
Wire/Cable
Terminal Type
Tab
Max. Temp.
221 Degrees F
Terminal Orientation
Straight
Mounting Type
Panel Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.