Zoro Homepage
This item is Discontinued.
Te Connectivity 3 POS TERMI-BLOK PLUG STAC 3 8 284507-3

3 POS TERMI-BLOK PLUG STAC 3 8 (Discontinued)

  • Mfr # 284507-3
  • Zoro # G500929976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284507-3
Zoro #
G500929976
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Screwless Terminal Block
No
Wire Entry Angle
Side
Interlock
Without
Shrouded
No
Number of Positions
3
Connector Style
Plug
Voltage (VAC)
300
Contact Base Material
Phosphor Bronze
Applies To
Wire
Mounting Angle
Right Angle
Block Type
None
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Current Rating (Max) (A)
11
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Housing Material
Polyamide 6.6
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.