
3 ROW BOX PIN 240P R/A UNSEAL3
Mfr # 531133-8
Zoro # G201043858
product price: $1,092.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Polyphenylene Sulfide
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531133-8
Zoro #
G201043858
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Header
Color
Blue
Material
Polyphenylene Sulfide
Hole Center to Center
2.54 mm
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Connection Material
Brass
Number of Rows
3
Number of Contacts
240
Terminal Type
Through Hole
Terminal Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.