Zoro Homepage

3 ROW BOX PIN 90P R/A UNSEAL

  • Mfr # 531133-1

  • Zoro # G801043944


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Material
Polyphenylene Sulfide
Color
Blue
Contact Plating Thickness
50 µin
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531133-1
Zoro #
G801043944
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Header
Material
Polyphenylene Sulfide
Color
Blue
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Number of Rows
3
Connection Material
Brass
Number of Contacts
90
Hole Center to Center
2.54 mm
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.