Zoro Homepage

3 WAY TAB HOUSING BLACK ECONO

  • Mfr # 344271-1

  • Zoro # G300941505


product price: $0.75
/ea
Sold in multiples of 107 for $80.25

Key Features

Insulation Color
Black
Overall Length
0.791 in
Terminal Type
Male
Application
Signal
Terminal Orientation
180 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344271-1
Zoro #
G300941505
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
0.791 in

Details

Item
Housing for Male Terminals
Insulation Color
Black
Terminal Type
Male
Application
Signal
Terminal Orientation
180 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.