
30 AMPMODU MT COVER DR .100CL
Mfr # 1-102681-0
Zoro # G500945679
product price: $1.79
/eaSold in multiples of 41 for $73.39
Key Features
Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
UL Flammability Rating
UL 94V-0
Flame Retardant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-102681-0
Zoro #
G500945679
UPC #
-
Country of Origin
Mexico
Details
Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
UL Flammability Rating
UL 94V-0
Flame Retardant
Yes
Number of Rows
2
Number of Positions
30
Cover Type
Latching
Profile
Low
Centerline (Pitch)
.100 in
Body Material
Thermoplastic
Accessory Type
Cover
Row-to-Row Spacing
.100 in
Cover Side
Front
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.