Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 MODIV VRT DR CE 100/130

  • Mfr # 1-535542-5

  • Zoro # G001040453


product price: $5.59
/ea
Sold in multiples of 15 for $83.85

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Height
5.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-535542-5
Zoro #
G001040453
UPC #
-
Country of Origin
China

Dimensions

Height
5.03 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Color
Black
Material
Glass-Filled Polyester
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Number of Contacts
30
Hole Center to Center
2.54 mm
Contact Type
Socket
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Number of Rows
2
Current Rating
3 A
Terminal Type
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.