Zoro Homepage

30BCF6=F8234B

  • Mfr # 2-1609091-7

  • Zoro # G300984298


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Output Type
Threaded Bolt
Current Rating (A)
30
Wiring Configuration
DELTA (3 wire + ground)
Mount Style
Flanged
Filter Type
Power Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609091-7
Zoro #
G300984298
UPC #
-
Country of Origin
China

Details

Output Type
Threaded Bolt
Current Rating (A)
30
Wiring Configuration
DELTA (3 wire + ground)
Mount Style
Flanged
Filter Type
Power Line
Voltage (Max) (VAC)
480
Leakage Current (Max) (250VAC, 50Hz) (mA)
259
Input Type
Threaded Bolt
Filtered
Yes
Operating Temperature Range (°C)
-10 ° - 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.