Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3100-15U1999=CONTACTOR 8-1611007-6

3100-15U1999=CONTACTOR (Discontinued)

  • Mfr # 8-1611007-6
  • Zoro # G600980198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1611007-6
Zoro #
G600980198
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 to 8 AWG

Details

Contactor Type
Definite Purpose
Number of Poles
1
UL Flammability Rating
UL 94V-0
Terminal Configuration
Quick Connect, 10-32 Screw
Molded
No
Contact Switching Voltage (Max)
600 VAC
Coil Termination
Quick Connect
Arc Cover
Without
Coil Voltage Rating
208 to 240 VAC
Coil Voltage (Max)
240 VAC
Agency Approval
UL Recognized, CSA Certified, SEMKO Certified
Torque
25 in-lbs
Coil Resistance
1850 Ω
Contact Current Rating
25 A
Mounting Plate
With
Contact Arrangement
1 Form X, SPST-NO-DM with Shunt
Mounting Type
Panel
Product Type
Contactor
Contact Base Material
Silver Cadmium Oxide
Actuating System
AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.