Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3100-40Q10999AT=CONTACTOR 7-1611021-3

3100-40Q10999AT=CONTACTOR (Discontinued)

  • Mfr # 7-1611021-3
  • Zoro # G600980167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1611021-3
Zoro #
G600980167
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 4 AWG

Details

Contactor Type
Definite Purpose
Terminal Configuration
Box Lug, Quick Connect
Actuating System
AC
Agency Approval
UL Recognized, CSA Certified, SEMKO Certified
Contact Base Material
Silver Cadmium Oxide
Coil Termination
Quick Connect
Coil Resistance
5.4 Ω
Coil Voltage (Max)
24 VAC
Auxiliary Switch Contact Arrangement
Without
Arc Cover
With
Molded
No
Torque
40 in-lbs
Mounting Type
Panel
Pole Configuration
4
UL Flammability Rating
UL 94V-0
Contact Current Rating
40 A
Product Type
Contactor
Contact Switching Voltage (Max)
600 VAC
Mounting Plate
With
Contact Arrangement
4 Form X, 4PST-NO-DM
Coil Voltage Rating
24 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.