Zoro Homepage

32 LEVEL V COVER .125CL

  • Mfr # 103350-2

  • Zoro # G600945098


product price: $0.92
/ea
Sold in multiples of 2000 for $1,840.00

Key Features

Color
Black
For Use With
Level V IDC Receptacle Assemblies
Material
Thermoplastic
Centerline (Pitch)
.125 in
Accessory Type
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103350-2
Zoro #
G600945098
UPC #
-
Country of Origin
United States

Details

Color
Black
For Use With
Level V IDC Receptacle Assemblies
Material
Thermoplastic
Centerline (Pitch)
.125 in
Accessory Type
Cover
UL Flammability Rating
UL 94V-0
Flame Retardant
Yes
Row-to-Row Spacing
.125 in
Number of Positions
32
Profile
Standard
Cover Type
Polarizing, Hermaphroditic
Number of Rows
2
Body Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.