Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 MODII HORZ DR CE EESS .100

  • Mfr # 2-5535512-3

  • Zoro # G701042924


product price: $6.15
/ea
Sold in multiples of 560 for $3,444.00

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5535512-3
Zoro #
G701042924
UPC #
-
Country of Origin
China

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Color
Black
Material
Glass-Filled Polyester
Current Rating
2 A
Contact Type
Socket
Number of Rows
2
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Contacts
32
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.