Zoro Homepage

32 MODII HORZ DR SFMNT 30AU

  • Mfr # 1-5147722-5

  • Zoro # G301041747


product price: $5.89
/ea
Sold in multiples of 400 for $2,356.00

Key Features

Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Height
6.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5147722-5
Zoro #
G301041747
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.05 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Color
Black
Material
Glass-Filled Polyester
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
32
Contact Type
Socket
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Current Rating
2 A
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.