Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

322-HCS5P2-100=HOLTITE CNT

  • Mfr # 2-1437514-0

  • Zoro # G400983993


product price: $0.41
/ea
Sold in multiples of 2500 for $1,025.00

Key Features

PCB Thickness (Recommended)
.03 to .05 in
Sleeve Material
Copper
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Contact
Socket Type
Discrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437514-0
Zoro #
G400983993
UPC #
-
Country of Origin
Switzerland

Dimensions

PCB Thickness (Recommended)
.03 to .05 in
Socket Length
.1 in
Hole Size (Recommended)
.041 in
Mating Pin Diameter Range
.016 to .021 in, .011 to .018 in

Details

Sleeve Material
Copper
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Contact
Socket Type
Discrete
Circuit Application
Signal
Termination Method to Wire & Cable
Solder
Wire/Cable Type
Discrete Wire
Contact Current Rating (Max)
5A
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Contact Mating Area Plating Material
Gold
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector System
Cable-to-Board
Spring Material
Beryllium Copper
Sleeve Plating Material
Tin
Profile
Zero
Operating Temperature Range
-55 to 125 °C
Insertion Method
Hand/Semi-Automatic/Automatic
Contact Spring Plating Material
Tin
Sleeve Style
Open Bottom
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.