Zoro Homepage

322-HCS5P3-100=HOLTITE REEL AS

  • Mfr # 3-1437514-6

  • Zoro # G201042080


product price: $0.31
/ea
Sold in multiples of 2500 for $775.00

Key Features

Max. Temp.
105°C
Application
Signal
Current Rating
5 A
Contact Type
Socket
Connection Material
Beryllium Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437514-6
Zoro #
G201042080
UPC #
-
Country of Origin
Switzerland

Dimensions

Hole Dia.
0.0453 in

Details

Item
Contact
Max. Temp.
105°C
Application
Signal
Current Rating
5 A
Contact Type
Socket
Connection Material
Beryllium Copper
Contact Finish
Tin-Lead Plated; Tin Plated
Terminal Type
Through Hole - Press-Fit; Solder
Connector Terminates To
Printed Circuit Board
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.