Zoro Homepage

32P.IEC-F FEM.CONN.

  • Mfr # 166951-4

  • Zoro # G601041454


product price: $8.79
/ea
Sold in multiples of 20 for $175.80

Key Features

Max. Temp.
125°C
Application
Signal
Type
Type F
Color
Gray
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166951-4
Zoro #
G601041454
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Temp.
125°C
Application
Signal
Type
Type F
Color
Gray
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyester
Current Rating
5.5 A
Number of Rows
3
Hole Center to Center
5.08 mm
Connector Type
Receptacle
Contact Type
Socket
Terminal Finish
Tin-Lead
Number of Contacts
32
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.