
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-164430-4
Zoro #
G101041787
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Type
Type F
Color
Gray
Material
Polycarbonate
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Number of Contacts
32
Contact Finish
Gold Plated
Current Rating
5.5 A
Connector Type
Receptacle
Flammability Rating
UL 94 V-2
Terminal Finish
Tin-Lead
Hole Center to Center
5.08 mm
Number of Rows
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.