Zoro Homepage

36 WAY ECONOSEAL III HDR.RED

  • Mfr # 346350-5

  • Zoro # G700940429


product price: $22.19
/ea
Sold in multiples of 4 for $88.76

Key Features

Color
Red
Width
1.922 in
Hole Center to Center
5 mm
Length
70.76 mm
Features
Sealable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346350-5
Zoro #
G700940429
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.922 in
Length
70.76 mm

Details

Item
Wire Connector
Color
Red
Hole Center to Center
5 mm
Features
Sealable
Number of Rows
3
Number of Contacts
36

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.