
36P MOD II SHROUDED HEADER RT ANG.
Mfr # 3-826468-6
Zoro # G101044139
product price: $6.69
/eaSold in multiples of 25 for $167.25
Key Features
Features
Shrouded
Material
Polyester
Color
Black
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-826468-6
Zoro #
G101044139
UPC #
-
Country of Origin
Poland
Details
Item
PCB Mount Header
Features
Shrouded
Material
Polyester
Color
Black
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Contacts
36
Connection Material
Copper Zinc
Number of Rows
1
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.