Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 36P MR HDR ASSY V0 RED 640506-2

36P MR HDR ASSY V0 RED (Discontinued)

  • Mfr # 640506-2
  • Zoro # G300940652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640506-2
Zoro #
G300940652
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Width
0.785 in
Height
13.46 mm
Max. Insulation Dia.
0.115 in
Length
40.89 mm
Max. Single Wire Size
18 AWG
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Hole Center to Center
4.2 mm
Terminal Type
Through Hole - Solder
Features
Shrouded
For Use With
Printed Circuit Board
Material
Nylon
Current Rating
9 A
Contact Type
Pin
Number of Contacts
36
Number of Rows
9
Contact Finish
Gold Plated
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.