
37 POS HDF PLUG AP LEAD FREE
Mfr # 1658615-1
Zoro # G601037082
product price: $12.49
/eaSold in multiples of 40 for $499.60
Key Features
Style - Connector
Low Profile
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Ribbon Cable
Color
Black
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658615-1
Zoro #
G601037082
UPC #
-
Country of Origin
China
Details
Style - Connector
Low Profile
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Ribbon Cable
Color
Black
Item
Connector
Material
Thermoplastic
Type
Plug, Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.