Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .375   8P  MOD W/ COVER 1546833-8

.375 8P MOD W/ COVER (Discontinued)

  • Mfr # 1546833-8
  • Zoro # G000965399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546833-8
Zoro #
G000965399
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Screw Size
M3.5

Details

Number of Rows
1
Voltage
300 V
Color
Black
Block Style
Open, Flat Bottom
Barrier Strip Style
Tri-Barrier
Wire Range
22 to 14 AWG
Centerline (Pitch)
.375 in
Housing Material
Nylon
Number of Levels
1
Terminal Plating Material
Tin
Current Rating
15 A
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Vertical
Top Hardware
Wire Clamp Combo Head
UL Flammability Rating
UL 94V-0
Mounting Ears
Without
Bottom Termination Style
Printed Circuit Pin
Current Rating (Max)
15 A
Number of Positions
8
Screw Material
Steel
Mounting Insert
Without
Terminal Material
Copper Alloy
Product Type
Barrier Strip
Screw Plating Material
Nickel
Screw Head Type
Wire Clamp Combo Head

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.