Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity .375 Series Fastin-Faston Receptacle With Insulation Support 280756-4

.375 Series Fastin-Faston Receptacle With Insulation Support (Discontinued)

  • Mfr # 280756-4
  • Zoro # G505899939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280756-4
Zoro #
G505899939
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.14 in

Details

Insulation Type
Non-Insulated
Max. Voltage
250V
Wire Type
Regular Wire
Max. Temp.
257 Degrees F
Wire Range
12 to 10 AWG
Connection Material
Phosphor Bronze
Connection Type
F-Crimp
Features
Wire Insulation Support
Seam
Open
Terminal Type
Quick Disconnect Receptacle
Application
Wire & Cable
Insulation Dia
0.13 to 0.201 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.