Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.96 EP HDR ASSY 10P(GREEN)

  • Mfr # 6-1123723-0

  • Zoro # G800939002


product price: $0.46
/ea
Sold in multiples of 168 for $77.28

Key Features

Color
Green
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Width
0.421 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1123723-0
Zoro #
G800939002
UPC #
-
Country of Origin
United States

Dimensions

Width
0.421 in
Height
8.2 mm
Length
39.54 mm
Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Green
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Glass-Filled PBT
Hole Center to Center
3.96 mm
Connection Material
Brass
Features
Unshrouded
For Use With
Plug Housing
Contact Type
Pin
Number of Contacts
10
Current Rating
7.5 A
Number of Rows
1
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.