Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.96 EP HDR ASSY 11P(NATURAL)

  • Mfr # 1-1123723-1

  • Zoro # G800937411


product price: $0.57
/ea
Sold in multiples of 148 for $84.36

Key Features

Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1123723-1
Zoro #
G800937411
UPC #
-
Country of Origin
China

Dimensions

Width
0.421 in
Height
8.2 mm
Length
43.5 mm
Contact Plating Thickness
1 µm

Details

Item
Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Unshrouded
Material
Glass-Filled PBT
Terminal Type
Through Hole - Solder
Connection Material
Brass
Max. Temp.
105°C
Hole Center to Center
3.96 mm
For Use With
Plug Housing
Current Rating
8 A
Contact Type
Pin; Tab
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
11
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.