Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3.96 EP HDR ASSY 6P R/A 647676-6

3.96 EP HDR ASSY 6P R/A (Discontinued)

  • Mfr # 647676-6
  • Zoro # G600940055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647676-6
Zoro #
G600940055
UPC #
-
Country of Origin
China

Dimensions

Width
0.605 in
Height
9.4 mm
Length
23.76 mm
Contact Plating Thickness
2.03 µm

Details

Item
Header
Type
Tab
Color
White
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Unshrouded
Connection Material
Brass
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
For Use With
Plug Housing
Material
Nylon
Max. Temp.
105°C
Number of Contacts
6
Contact Finish
Tin Plated
Contact Type
Tab
Number of Rows
1
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.