Zoro Homepage

3.96 EP HDR ASSY 8P W/PEGS

  • Mfr # 1744057-8

  • Zoro # G500938473


product price: $0.45
/ea
Sold in multiples of 188 for $84.60

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744057-8
Zoro #
G500938473
UPC #
-
Country of Origin
China

Dimensions

Width
0.323 in
Height
10.9 mm
Length
31.62 mm
Contact Plating Thickness
3 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Assembly
Connection Material
Brass
Hole Center to Center
3.96 mm
Features
Unshrouded
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Nylon
Number of Rows
1
Current Rating
8 A
Contact Type
Tab
Contact Finish
Tin Plated
Number of Contacts
8
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.