Zoro Homepage

3EC2=F7283 S0

  • Mfr # 6609017-6

  • Zoro # G700985161


product price: $22.99
/ea
Sold in multiples of 7 for $160.93

Key Features

Mount Angle
Right Angle
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Type of Connector
IEC 60320-1 C-14
Current Rating
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609017-6
Zoro #
G700985161
UPC #
-
Country of Origin
China

Details

Mount Angle
Right Angle
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Type of Connector
IEC 60320-1 C-14
Current Rating
3A
Filtered
Yes
Output Type
.250" FASTON
Mount Style
Flanged
Voltage (Max)
250 VAC
Operating Temperature Range
-10 ° - 40 °C
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.