Zoro Homepage

3EC4=F7563 S0

  • Mfr # 6609017-7

  • Zoro # G700985031


product price: $21.85
/ea
Sold in multiples of 4 for $87.40

Key Features

Output Type
Wire Lead
Mount Angle
Right Angle
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Output Orientation
Right Angle
Input Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609017-7
Zoro #
G700985031
UPC #
-
Country of Origin
United States

Details

Output Type
Wire Lead
Mount Angle
Right Angle
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Output Orientation
Right Angle
Input Type
IEC
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
3
Filter Type
Power Line
Mount Style
Flanged
Filtered
Yes
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Type of Connector
IEC 60320-1 C-14
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.