Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3Ef2F=F7324  S0 6609015-4

3Ef2F=F7324 S0 (Discontinued)

  • Mfr # 6609015-4
  • Zoro # G805982089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609015-4
Zoro #
G805982089
UPC #
-
Country of Origin
United States

Details

Output Type
.250" FASTON
Current Rating (A)
3
Type of Connector
IEC 60320-1 C-14
Input Type
IEC
Ground Choke Option
No
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (µA)
210
Mount Angle
Right Angle
Filter Type
Power Line
Output Orientation
Right Angle
Leakage Current (Max) (250VAC, 50Hz) (µA)
360
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.