Zoro Homepage

3EJHP=F8042

  • Mfr # 6609008-9

  • Zoro # G300985042


product price: $10.15
/ea
Sold in multiples of 15 for $152.25

Key Features

Voltage (Max)
250 VAC
Output Type
PCB Mount
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
2 µA
Mount Angle
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609008-9
Zoro #
G300985042
UPC #
-
Country of Origin
China

Details

Voltage (Max)
250 VAC
Output Type
PCB Mount
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz)
2 µA
Mount Angle
Right Angle
Type of Connector
IEC 320/C-14
Filtered
Yes
Current Rating
3A
Filter Type
Power Line
Mount Style
Printed Circuit Board
Leakage Current (Max) (250VAC, 50Hz)
5 µA
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.