Zoro Homepage
This item is Discontinued.
Te Connectivity 3ERK1=F8316 1-1609036-7

3ERK1=F8316 (Discontinued)

  • Mfr # 1-1609036-7
  • Zoro # G500983343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609036-7
Zoro #
G500983343
UPC #
-
Country of Origin
United States

Details

Current Rating (A)
3
Mount Style
Flanged
Filtered
Yes
Input Type
.250" FASTON
Voltage (Max) (VAC)
250
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.28
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.16
Filter Type
Power Line
Output Type
.250" FASTON
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.