
3P Inner Hsg Split Hdr Key E Hva280
Mfr # 2103321-5
Zoro # G805789046
product price: $1.15
/eaSold in multiples of 150 for $172.50
Key Features
Color
Orange
Insulation Material
Glass-Filled Polyamide
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2103321-5
Zoro #
G805789046
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.6811 in
Height
12.6 mm
Length
22.4 mm
Details
Color
Orange
Insulation Material
Glass-Filled Polyamide
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Application
Signal
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled Polyamide
IP Rating
IP6K9K
Hole Center to Center
5.2 mm
Number of Contacts
3
Max. Temp.
140°C
Number of Rows
1
Features
Sealable
Flammability Rating
UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.