
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2029104-3
Zoro #
G800938487
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
0.06 in
Contact Plating Thickness
2.54 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Terminal Type
Surface Mount
Max. Temp.
105°C
Material
Nylon
Number of Rows
1
Contact Type
Pin
Number of Contacts
3
Contact Finish
Tin Plated
Current Rating
5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.