
3P MOD II SHRD HDR ST W/ POLARISATION
Mfr # 966073-3
Zoro # G800939842
product price: $0.76
/eaSold in multiples of 150 for $114.00
Key Features
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Surface Mount; Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966073-3
Zoro #
G800939842
UPC #
-
Country of Origin
Hungary
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Terminal Type
Surface Mount; Through Hole
Hole Center to Center
2.54 mm
Connection Material
Brass, Copper-Zinc
Material
PCT
Features
With Board Standoff; Shrouded
Number of Rows
1
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Contact Type
Pin
Current Rating
5 A
Number of Contacts
3
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.