
3P MOD2 STIFT LEI
Mfr # 828214-3
Zoro # G001039402
product price: $1.29
/eaSold in multiples of 53 for $68.37
Key Features
Wire Connector Style
Standard
Material
PBT
Color
Green
Number of Rows
1
Connection Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
828214-3
Zoro #
G001039402
UPC #
-
Country of Origin
Germany
Dimensions
Contact Plating Thickness
2 µm
Details
Item
PCB Mount Header
Wire Connector Style
Standard
Material
PBT
Color
Green
Number of Rows
1
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.